Shop All Motor Parts
Allen Bradley
Motor Winding Heater 460V-Ac Ser B Electric Motor Parts And Accessory
Mfr # 1410-EOB50
Zoro # G204386631
product price: $1,386.99
/ea
Free Shipping & Returns
$1,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 480V 60Hz
- For Use With for 25..100 HP Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1410-EOB50
- Zoro # G204386631
- Country of Origin Unknown
- Category Motor Parts
Details
Voltage (DC) | 480V 60Hz |
For Use With | for 25..100 HP Motor |
Description
69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - L, 1 x 91.5in PL, T244 (915L100)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD (S601013-35)
- MAIN FILTER Hydraulic Filter, replaces WIX R03D10G, Return Line, 10 micron, Inside-Out (MF0063378)
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- WHITE-RODGERS Post Purge Fan Delay, 24V (57T01-843)
- ILB GOLD Rectifier, Replacement For Lester BR1000 (BR1000)
- ILB GOLD Rectifier, Replacement For Lester H0504 (H0504)
- DAYTON Center Rod (711901)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- Allen Bradley Motor Supplies