Shop All Sensor Cordsets & Receptacles
Allen Bradley
Motor Feedback 7M Cordset Cable
Mfr # 2090-CFBM7DD-CEAF07
Zoro # G608639906
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 7 Meters
- Flex Type Continuous-Flex
- Cable Options SIN/COS High-Resolution/Resolver Encoder Type
- Motor End Connector Type SpeedTec DIN Connector
- Drive End Connector Type Drive-end, D-sub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 2090-CFBM7DD-CEAF07
- Zoro # G608639906
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7 Meters |
Length | 22.96588 ft |
Details
Flex Type | Continuous-Flex |
Cable Options | SIN/COS High-Resolution/Resolver Encoder Type |
Motor End Connector Type | SpeedTec DIN Connector |
Drive End Connector Type | Drive-end, D-sub |
Cable Function | Motor Feedback Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue (BS-XO-250-10BP-BL)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black square Ø 16 3 position spring return (ZB6CD25)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- Allen Bradley Sensor Cordsets & Receptacles