Shop All Sensor Cordsets & Receptacles
Allen Bradley
Motor Feedback 12M Cordset Cable
Mfr # 2090-CPWM7DF-16AF12
Zoro # G508639877
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 Meters
- Cable Function Motor Power Only
- Motor End Connector Type SpeedTec DIN Connector
- Drive End Connector Type Drive-end, Flying-lead
- Flex Type Continuous-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 2090-CPWM7DF-16AF12
- Zoro # G508639877
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 Meters |
Length | 39.37008 ft |
Details
Cable Function | Motor Power Only |
Motor End Connector Type | SpeedTec DIN Connector |
Drive End Connector Type | Drive-end, Flying-lead |
Flex Type | Continuous-Flex |
Cable Options | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (9798)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-10)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS53FB)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- Allen Bradley Sensors