Shop All Sensor Cordsets & Receptacles
Allen Bradley
Motor Feedback 12M Cordset Cable
Mfr # 2090-CFBM7DD-CEAF12
Zoro # G808639911
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 Meters
- Cable Function Motor Feedback Only
- Flex Type Continuous-Flex
- Drive End Connector Type Drive-end, D-sub
- Cable Options SIN/COS High-Resolution/Resolver Encoder Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 2090-CFBM7DD-CEAF12
- Zoro # G808639911
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 Meters |
Length | 39.37008 ft |
Details
Cable Function | Motor Feedback Only |
Flex Type | Continuous-Flex |
Drive End Connector Type | Drive-end, D-sub |
Cable Options | SIN/COS High-Resolution/Resolver Encoder Type |
Motor End Connector Type | SpeedTec DIN Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- ZORO SELECT Corrugated Tubing, Nylon, 5/16 in., 100 ft (16Y257)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- Allen Bradley Sensors