Shop All Circuit Breakers
Allen Bradley
Molded Case Circuit Breaker, 140G Series 125A, 3 Pole, 220/690V AC
Mfr # 140G-G6C3-D12
Zoro # G610927572
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 140G
- AC Voltage Rating 220/690V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Max. AIR Rating 65kA
- Trip Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 140G-G6C3-D12
- Zoro # G610927572
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Frame Size | 125A/G |
Width | 3 in |
Depth | 3.98 in |
Height | 7.14 in |
Details
Item | Molded Case Circuit Breaker |
Series | 140G |
Amps | 125A |
Number of Poles | 3 |
AC Voltage Rating | 220/690V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Max. AIR Rating | 65kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | 250V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- FLEX-STRUT Conduit Clamp, Rigid, 8", Pipe (FS-1100A-8 E/G)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1I)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 90A, 3 Pole, 240/480/600V AC (140G-H6F3-C90)
- ALLEN BRADLEY Circuit Breaker, 1492-GS Series 10A, 2 Pole, 277/480V AC, G Curve (1492-GS2G100)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-GS Series 5A, 3 Pole, 240/480V AC, G Curve (1492-GS3G050-H1)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 6A, 2 Pole, 480V AC, D Curve (1492-SP2D060)
- ALLEN BRADLEY Circuit Breaker, 140G Series 50A, 3 Pole, 600V AC (140G-H2C3-C50)
- ALLEN BRADLEY Miniature Circuit Breaker, 40A, 4 Pole, 170V AC (1492-RCDA4A40)
- EATON Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- Allen Bradley Circuit Breakers