Shop All Circuit Breakers
Allen Bradley
Miniature Circuit Breaker, 0.5A, 2 Pole, 277/480V AC
Mfr # 1492-CB2G005
Zoro # G106113083
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.5A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1492-CB2G005
- Zoro # G106113083
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Miniature Circuit Breaker |
Amps | 0.5A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
DC Voltage Rating | Not Rated |
Current | 0.5 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, White, PVC Insulation (411030501)
- GENERAC Spill Box Drain Back Kit (6511)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SPM Series 6A, 3 Pole, 277/480V AC, C Curve (1492-SPM3C060)
- ALLEN BRADLEY Miniature Circuit Breaker, 1489-D Series 5A, 2 Pole, Not Rated, C Curve (1489-D2C050)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 90A, 3 Pole, 240/480/600V AC (140G-H6F3-C90)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-GS Series 5A, 3 Pole, 240/480V AC, G Curve (1492-GS3G050-H1)
- ALLEN BRADLEY Miniature Circuit Breaker, 20A, 3 Pole, 480V AC (1492-CB3G200)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- Allen Bradley Circuit Breakers