Shop All Programmable Controller Accessories
Allen Bradley
Mcs Standard Busbar, 141AGS54R
Mfr # 141A-GS54R
Zoro # G608237904
original price:
$81.83
15% off
new price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type MCS Standard Busbar Module
- Module Dimensions 54mm x 200mm
- Top Hat (DIN) Rails MCS Specific Top Hat Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 141A-GS54R
- Zoro # G608237904
- UPC # 611320765403
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Module Dimensions | 54mm x 200mm |
Details
Module Type | MCS Standard Busbar Module |
Top Hat (DIN) Rails | MCS Specific Top Hat Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT508FL-YL-100)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21261HB0)
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- ALLEN BRADLEY Smart Motor Controller 150C43NBRNS (150-C43NBR-NS)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- ALLEN BRADLEY Compact I/O 16Pt 24Vdc Sink/Source High Speed Ser A Input Module (1769-IQ16F)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- ALLEN BRADLEY MEMORY ETHERNET AND COMMUNICATION MODULE (1775-MX)
- TOSHIBA PROVISOR PROGRAMMABLE CONTROLLER OUTPUT MODULE (TC32A0)
- Allen Bradley Programmable Logic Controls (PLC)