Shop All Disconnect Switches
Allen Bradley
Lug Connector Kit Disconnect Switch Parts And Accessory
Mfr # 1494R-N14
Zoro # G909227789
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used With Bulletin 1494V Yes
- 1494 Accessories Lug Connectors (3 per package)
- Used With Bulletin 1494C Yes
- Type Terminal Lug Connectors
- Used With Bulletin 1494G,1494GX,1494GY Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1494R-N14
- Zoro # G909227789
- Country of Origin Unknown
- Category Disconnect Switches
Details
Used With Bulletin 1494V | Yes |
1494 Accessories | Lug Connectors (3 per package) |
Used With Bulletin 1494C | Yes |
Type | Terminal Lug Connectors |
Used With Bulletin 1494G,1494GX,1494GY | Yes |
Used With Bulletin 1494F | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11597208)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY49)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- ALLEN BRADLEY Lug Connector Kit 600A 1/0 Awg-500Mcm Disconnect Switch Parts And Accessory (1494U-LA600)
- ALLEN BRADLEY Lug Connector Kit Disconnect Switch Parts And Accessory (1494R-N14)
- ALLEN BRADLEY 3P 30A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (1494F-D30)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V5)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- Allen Bradley Disconnect Switches