Shop All Control Relays
Allen Bradley
Latching 120V-Ac Control Relay
Mfr # 700-NM600A1
Zoro # G406592342
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 700-NM600A1
- Zoro # G406592342
- Country of Origin Unknown
- Category Control Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- HUBBELL 20A Single Explosion Proof Receptacle 120 VAC 5-20R (UGRA20231)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-BR200A1)
- ALLEN BRADLEY 115-120V-Ac Control Relay (700-RM220A1)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 120VAC, 10A (CAD50G7)
- SIEMENS IEC Control Relay, 3NO/1NC, 240VAC, 10A (3RH21311AP60)
- Allen Bradley Electrical Relays