Shop All Programmable Controller Accessories
Allen Bradley
Kinetix 5500 195-264/324-528V-AC 0-460V-AC 3Ph Servo Drives and Amplifier
Mfr # 2198-H008-ERS
Zoro # G105780033
Free Shipping & Returns
$2,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Option Hardwired Safety
- Power Rating 6.3 Amp peak current output, 1 and 3 phase 190 - 528 VAC input
- Network Media Male RJ45 to Male RJ45 Patchcord, Foil and Braided Shield, Teal PVC ,0.15 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 2198-H008-ERS
- Zoro # G105780033
- UPC # 884951282797
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Safety Option | Hardwired Safety |
Power Rating | 6.3 Amp peak current output, 1 and 3 phase 190 - 528 VAC input |
Network Media | Male RJ45 to Male RJ45 Patchcord, Foil and Braided Shield, Teal PVC ,0.15 m |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Half Loop Clamp, 1/4", Vinyl Dipped (HVN-04)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ23)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- ALLEN BRADLEY Output Module 1769OB32 (1769-OB32)
- ALLEN BRADLEY Panelview 2711PB7C22A9P (2711P-B7C22A9P)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- ALLEN BRADLEY ALLEN BRADLEY 20-750-ENC-1 (20-750-ENC-1)
- Allen Bradley Programmable Logic Controls (PLC)