Shop All Programmable Controller Accessories
Allen Bradley
Kinetix 350 120/240V-Ac 0-230V-Ac 3Ph 400W Servo Drives And Amplifier
Mfr # 2097-V31PR0-LM
Zoro # G708665201
product price: $2,681.99
/ea
Free Shipping & Returns
$2,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/240V AC Single Phase
- Power Rating 400 Watts
- Network Media Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 2097-V31PR0-LM
- Zoro # G708665201
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Input Voltage | 120/240V AC Single Phase |
Power Rating | 400 Watts |
Network Media | Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- FLEX-STRUT U-Bolt Beam Clamp For FS-201 (FS-5708 E/G)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 40A, 600V AC, Non-Indicating (HSJ40)
- ALLEN BRADLEY Output Module 1769OB32 (1769-OB32)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- ALLEN BRADLEY Micro800 4-Point Analog Plug-In Ser A Input Module (2080-IF4)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- ALLEN BRADLEY Input Module, 1734-IB8 (1734-IB8)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- Allen Bradley Programmable Controller Accessories