Shop All Programmable Controller Accessories
Allen Bradley
IO Adapter 1734AENT
Mfr # 1734-AENT
Zoro # G408092314
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Din-rail
- Application In-Cabinet
- Enclosure None (open-style)
- Network Media Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m
- Temperature Rating -20 to 55°C (-4 to 131°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1734-AENT
- Zoro # G408092314
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Mounting | Din-rail |
Application | In-Cabinet |
Enclosure | None (open-style) |
Network Media | Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m |
Temperature Rating | -20 to 55°C (-4 to 131°F) |
Power Supply | 24V DC |
Type | Adapter |
Special Features | Standard |
I/O Adapter and Communication Interface Modules | 1-Port EtherNet I/O Adapter Module |
Communication Protocol | EtherNet/IP |
Description
Industrial Automation Co Is Not An Authorized Rockwell Distributor We Have Our Own Unique Inventory And Sourcing Relationships 1734Aent IO Adapter EthernetIp Twisted Pair Media 24 Volt Dc 10 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF7)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- EATON FrntAux SeqA, 2NO/2NC, For XT Mini Contact (XTMCXFA22)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- ALLEN BRADLEY Input Module, 1734-IB8 (1734-IB8)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- ALLEN BRADLEY SAFETY DIGITAL SER B OUTPUT MODULE (1734-OB8S)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- ALLEN BRADLEY Dual Axis Inverter 2198D006ERS3 (2198-D006-ERS3)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- Allen Bradley Programmable Logic Controls (PLC)