Shop All Sensor Accessories
Allen Bradley
Input Module Ser D
Mfr # 1771-IAD
Zoro # G407142362
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital AC/DC Input Modules Input Module, 120V AC, 16 Input
- System Type Digital AC/DC Input Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1771-IAD
- Zoro # G407142362
- Country of Origin Unknown
- Category Sensor Accessories
Details
Digital AC/DC Input Modules | Input Module, 120V AC, 16 Input |
System Type | Digital AC/DC Input Modules |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106E2029S)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- HONEYWELL DIGITAL CURRENT OTHER SENSOR (CSDA1BA)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- BANNER MAGNETIC MOUNT SENSOR PARTS AND ACCESSORY (BWA-BK-010)
- Allen Bradley Sensor Accessories