Shop All Programmable Controller Accessories
Allen Bradley
Input Module, POINT I/O, Analog, Voltage, 2 Channels, Open Style, DIN Mounted
Mfr # 1734-IE2V
Zoro # G309228782
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Din-rail
- Isolation Voltage 50 V continuous. Tested to withstand 2200V dc for 60s. No isolation between individual channels
- Application In-Cabinet
- Special Features Standard
- Enclosure None (open-style)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1734-IE2V
- Zoro # G309228782
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Mounting | Din-rail |
Isolation Voltage | 50 V continuous. Tested to withstand 2200V dc for 60s. No isolation between individual channels |
Application | In-Cabinet |
Special Features | Standard |
Enclosure | None (open-style) |
Temperature Rating | -20 to 55°C (-4 to 131°F) |
Analog Input Modules | 24V Dc 2 Channel Analog Voltage Input Module |
Power Supply | 24V DC |
Resolution | 15 Bits |
Input | 2 Point |
Signal Range | 0 to 10V, +/-10V |
Type | Analog Input Module |
Description
Input Module, POINT I/O, Analog, Voltage, 2 Channels, Open Style, DIN Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Brown (HS2-150-25-BN)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC271-SA)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Cushion, PK50 (COL1013Z1)
- ALLEN BRADLEY ASSEMBLY LOGIC KIT PCB CIRCUIT BOARD (1336-L6)
- ALLEN BRADLEY Output Module 1769OB32 (1769-OB32)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- GUTOR PCB CIRCUIT BOARD (0P0010 21411-5)
- Allen Bradley Programmable Logic Controls (PLC)