Shop All Programmable Controller Accessories
Allen Bradley
Input Module 1794IE8
Mfr # 1794IE8
Zoro # G208092309
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Analog Selectable Input Module
- Temperature Rating 0 to 55°C (32 to 131°F)
- Analog Input Modules Analog Input Modules, 8 Single-Ended Inputs
- Input 8 Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1794IE8
- Zoro # G208092309
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Type | Analog Selectable Input Module |
Temperature Rating | 0 to 55°C (32 to 131°F) |
Analog Input Modules | Analog Input Modules, 8 Single-Ended Inputs |
Input | 8 Point |
Description
1794Ie8 Input Module 8 Single Ended Analog Flex IO 60 Ma 24 Volt Dc Flexbus 5 Vdc 15 Ma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- ALLEN BRADLEY SAFETY DIGITAL SER B OUTPUT MODULE (1734-OB8S)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- ALLEN BRADLEY Output Module 1734OE4C (1734-OE4C)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- ALLEN BRADLEY DIGITAL SER C OUTPUT MODULE (1734-OB8)
- CHROMALOX SSR POWER CONTROL MODULE 600V-AC OTHER PROCESS CONTROLLER (CS1-05060-100)
- Allen Bradley Programmable Controller Accessories