Shop All Programmable Controller Accessories
Allen Bradley
Input Module 1769IT6
Mfr # 1769-IT6
Zoro # G108092263
product price: $1,770.99
/ea
Free Shipping & Returns
$1,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog Input Module
- Display Status LEDs
- Mounting DIN Rail / Panel mount
- Depth 87mm, 3.43"
- Width 35mm, 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1769-IT6
- Zoro # G108092263
- UPC # 611320314427
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Depth | 87mm, 3.43" |
Width | 35mm, 1.38" |
Height | 118mm, 4.65" |
Details
Type | Analog Input Module |
Display | Status LEDs |
Mounting | DIN Rail / Panel mount |
Replacement Door | 1769-RD (2 per kit) |
Special Features | Thermocouples Supported: B, E, J, K, R, S, T, N, C |
Replacement Door Label | 1769-RL2 (2 per kit) |
Isolation | 720V DC for 1 min (qualification test) 30V AC/30V DC working voltage, group to bus |
Enclosure | None (open-style) |
RTD and Thermocouple Modules | 6 Channel Thermocouple/Mv Input Module |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Input Signal | 0 to 150 O, 0 to 500 O, 0 to 1000 O, 0 to 3000 O |
Description
1769It6 Input Module Compactlogix Thermocouple Sensor 6 Rtd Inputs 2 Cjc 30 V AcDc Install 2 Slots Away From Power Supply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 1A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- ALLEN BRADLEY Panelview 2711PB7C22A9P (2711P-B7C22A9P)
- ALLEN BRADLEY Controllogix Output Module Ser A (1756-OA16)
- ALLEN BRADLEY Panelview 600 Backlight Lamp Ser A Operator Interface (2711-NL5)
- ALLEN BRADLEY Output Module 1756OB16D (1756-OB16D)
- ALLEN BRADLEY Micro800 4-Point Analog Plug-In Ser A Input Module (2080-IF4)
- ALLEN BRADLEY MICROLOGIX 1200 PROGRAMMABLE SER C CONTROLLER MODULE (1762-L24AWA)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- Allen Bradley Programmable Controller Accessories