Shop All Programmable Controller Accessories
Allen Bradley
Input Module 1769IR6
Mfr # 1769-IR6
Zoro # G508092320
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35mm, 1.38"
- Display Status LEDs
- Height 118mm, 4.65"
- Type Analog Input Module
- Mounting DIN Rail / Panel mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1769-IR6
- Zoro # G508092320
- UPC # 611320314410
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Width | 35mm, 1.38" |
Height | 118mm, 4.65" |
Depth | 87mm, 3.43" |
Details
Display | Status LEDs |
Type | Analog Input Module |
Mounting | DIN Rail / Panel mount |
Isolation | 720V DC for 1 minute, optical and magnetic (qualification), channel to bus. 30V AC/30V DC working voltage (IEC Class 2 reinforced insulation) |
Enclosure | None (open-style) |
Special Features | Sensor Supported: 100, 200, 500, 1000 O Platinum 385, 100, 200, 500, 1000 O Platinum 3916, 120 O Nickel 672, 120 O Nickel 618, 10 O Nickel-iron 518 |
Replacement Door | 1769-RD (2 per kit) |
RTD and Thermocouple Modules | 6 Channel RTD/Resistance Input Module |
Input Signal | 0 to 150 O, 0 to 500 O, 0 to 1000 O, 0 to 3000 O |
Replacement Door Label | 1769-RL2 (2 per kit) |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Description
Input Module 6 Point Rtd Resistance 045 01 Amp 5 24 Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS501B)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- ALLEN BRADLEY Controllogix Analog Input Module Ser A (1756-IF8)
- ALLEN BRADLEY Output Module 1769OW16 (1769-OW16)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- ALLEN BRADLEY Point I/O 2 Point Thermocouple Other Plc And Dcs Module (1734-IT21)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY ALLEN BRADLEY 20-750-ENC-1 (20-750-ENC-1)
- ADVANTECH MANUFACTURING Atom QC 1.91GHz, 4GB DDR, iDoor, 3LAN, (UNO-1372G-E3AE)
- Allen Bradley Programmable Logic Controls (PLC)