Shop All Programmable Controller Accessories
Allen Bradley
Input Module 1769IQ32T
Mfr # 1769-IQ32T
Zoro # G908092265
original price:
$1,893.45
69% off
new price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35mm, 1.38"
- Type Digital Input
- Display Status LEDs
- Depth 87mm, 3.43"
- Height 118mm, 4.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1769-IQ32T
- Zoro # G908092265
- UPC # 781180609589
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Width | 35mm, 1.38" |
Depth | 87mm, 3.43" |
Height | 118mm, 4.65" |
Details
Type | Digital Input |
Display | Status LEDs |
Mounting | DIN Rail / Panel mount |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Isolation | 1200V AC for 1 s or 1697V DC for 1 s, input point to bus and group to group, 75V DC working voltage (IEC Class 2 reinforced insulation) |
Enclosure | None (open-style) |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Digital Input Modules | 32 Point 24VDC Input Module - Single Wide |
Special Features | Sink or Sourcing Terminated Input |
Input Signal | 20.4 to 26.4V DC |
Number Of Channels | 32 |
Replacement Door Label | 1769-RL1 (2 per kit) |
Replacement Door | 1769-RD (2 per kit) |
Description
1769Iq32T IO Module Compactlogix 32 Point Dc SinkSource Input Terminated 24 Volt Dc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Vent Plug M12 Thread, SS, Long Thread (RVP15-M12-SS-LT)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- ALLEN BRADLEY Output Module 1734OE4C (1734-OE4C)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- ALLEN BRADLEY Contact Out Pivot Arm PLC and DCS Parts and Accessory (1778-OYA)
- ALLEN BRADLEY Digital Input Safety Module 1734IB8S (1734-IB8S)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- Allen Bradley Programmable Logic Controls (PLC)