Shop All Programmable Controller Accessories
Allen Bradley
Input Module 1762IF4
Mfr # 1762-IF4
Zoro # G708092311
original price:
$2,147.60
68% off
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 90
- Type Analog Input Module
- Mounting DIN Rail, Panel Mount
- Width 40
- Depth 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 1762-IF4
- Zoro # G708092311
- UPC # 611320152128
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Height | 90 |
Width | 40 |
Depth | 87 |
Details
Type | Analog Input Module |
Mounting | DIN Rail, Panel Mount |
Analog Input Modules | 4 Channel Current/Voltage Analog Input Module |
Input | 4 Point,±10V, 4-20 mA |
Standard | c-UL-us CL1DIV2, CE, C-Tick, KCC |
Special Features | Standard |
I/O Status Indication | LED |
Temperature Rating | -20 to 65°C (-4 to 149°F) |
I/O Isolation | Isolated |
Enclosure | IP20 |
Description
1762If4 Input Module 4 Point Analog 420 Ma 524 Vdc Micrologix
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Cover, Carbon Steel, Flush Cover (AFE12X12)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-10)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- ALLEN BRADLEY DIGITAL SER C OUTPUT MODULE (1734-OB8)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- ALLEN BRADLEY Dual Axis Inverter 2198D006ERS3 (2198-D006-ERS3)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- Allen Bradley Programmable Controller Accessories