Shop All Proximity Sensors
Allen Bradley
Inductive 10-30V-Dc Proximity Sensor
Mfr # 871TS-M8BP18-D4
Zoro # G809173643
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Extended Sensing
- Proximity Sensor Output Circuit Type PNP
- Output Mode NO/NC
- Proximity Sensor Diameter 18 mm
- Max. Detecting Distance 8 mm (0.31 in.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 871TS-M8BP18-D4
- Zoro # G809173643
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Details
Proximity Sensing Method | Extended Sensing |
Proximity Sensor Output Circuit Type | PNP |
Output Mode | NO/NC |
Max. Detecting Distance | 8 mm (0.31 in.) |
Proximity Sensor Electrical Connection | Micro Quick-Disconnect (DC) |
Basic Proximity Sensor Case Material | Stainless Steel 316L |
Shielded / Unshielded | Shielded |
Body Type | Threaded |
Description
Inductive 10-30V-Dc Proximity Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- SQUARE D Load Center, HOM, 20 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M200PRB)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- RACO Compression Coupling, 1-11/32" L (2832)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (872C-DH15NP30-D4)
- ALLEN BRADLEY ALLEN BRADLEY 871Z-BW5N18-N3 INDUCTIVE 40-250V-AC 40-250V-DC PROXIMITY SENSOR (871Z-BW5N18-N3)
- ALLEN BRADLEY 20-250V-AC 20-250V-DC PROXIMITY SENSOR (871TM-BH8N18-A2)
- SECURITY DOOR CONTROLS Infrared Motion Sensor (MD-31DB)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 35A Xs +Options (XSAV02801)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218AAPAL2)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- Allen Bradley Proximity Sensors