Shop All Proximity Sensors
Allen Bradley
Inductive 10-30V-Dc Proximity Sensor
Mfr # 871C-DT15NP30-D4
Zoro # G009091976
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
- Output Mode NO
- Proximity Sensor Diameter 30 mm
- Max. Detecting Distance 15mm
- Proximity Sensor Electrical Connection Micro Quick-Disconnect (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 871C-DT15NP30-D4
- Zoro # G009091976
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Output Circuit Type | 3-Wire DC PNP |
Output Mode | NO |
Max. Detecting Distance | 15mm |
Proximity Sensor Electrical Connection | Micro Quick-Disconnect (DC) |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 300 Hz |
Body Type | Extended Temperature |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V03)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (872C-DH15NP30-D4)
- ALLEN BRADLEY ALLEN BRADLEY 871Z-BW5N18-N3 INDUCTIVE 40-250V-AC 40-250V-DC PROXIMITY SENSOR (871Z-BW5N18-N3)
- ALLEN BRADLEY 20-250V-AC 20-250V-DC PROXIMITY SENSOR (871TM-BH8N18-A2)
- DETECTION SYSTEMS Infrared Motion Sensor (DS150I)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- SICK 10-30V-Dc Proximity Sensor (IME18-12NPSZCOS)
- Allen Bradley Proximity Sensors