Shop All Push Button Switches
Allen Bradley
Illuminated Red Pushbutton
Mfr # 800FP-LE4
Zoro # G107203714
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back of Panel Components No Power Module, Contact Block Selection
- Lens Cap Red
- Operator Type Illuminated, Extended
- Operator Construction Round Plastic (Type 4/4X/13, IP66)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800FP-LE4
- Zoro # G107203714
- Country of Origin Unknown
- Category Push Button Switches
Details
Back of Panel Components | No Power Module, Contact Block Selection |
Lens Cap | Red |
Operator Type | Illuminated, Extended |
Operator Construction | Round Plastic (Type 4/4X/13, IP66) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 3 Pole, 600V AC (LAP36400)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-D2B)
- ALLEN BRADLEY SQUARE ILLUMINATED 120V-AC PUSHBUTTON (800MB-CPA16GA)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- ALLEN BRADLEY ILLUMINATED RED 120V-AC PUSHBUTTON (800H-PRB16RD2Z3)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB5AW73731M5)
- Allen Bradley Switches