Shop All Push Button Switches
Allen Bradley
Illuminated Green 12-130V-Ac 12-130V-Dc Pushbutton
Mfr # 800H-QRBH2GAP
Zoro # G004378508
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-130V AC/DC
- Contact Blocks 1 N.O. - 1 N.C. Sealed Switch
- Block Type Sealed Switch (Hermetically sealed)
- Lens Color Green
- Illumination Options Full Voltage - LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800H-QRBH2GAP
- Zoro # G004378508
- Country of Origin Unknown
- Category Push Button Switches
Details
Voltage | 12-130V AC/DC |
Contact Blocks | 1 N.O. - 1 N.C. Sealed Switch |
Block Type | Sealed Switch (Hermetically sealed) |
Lens Color | Green |
Illumination Options | Full Voltage - LED |
Head Type | Extended Head without Guard |
Finger Safe Guards | No Guards |
Factory or User Assembled | Factory Assembled |
Hazardous Location | Yes |
Power Module Type | Full Voltage |
Voltage (AC) | 12 V-AC |
Illuminated | Illuminated |
Voltage (DC) | 12 V-DC |
Description
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/AGC-1-1/2-RP)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- ALLEN BRADLEY Bootless Flush Head Red Pushbutton (800H-AR6A)
- ALLEN BRADLEY Illuminated 110/120V-Ac Pushbutton (800MB-CP16)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-D2B)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2A3A)
- Allen Bradley Push Buttons & Indicators