Shop All Push Button Switches
Allen Bradley
Illuminated Green 12-130V-Ac 12-130V-Dc Pushbutton
Mfr # 800H-QRBH2GA4Y
Zoro # G904298395
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 12 V-AC
- Lens Color Green
- Illuminated Illuminated
- Voltage (DC) 12 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800H-QRBH2GA4Y
- Zoro # G904298395
- Country of Origin Unknown
- Category Push Button Switches
Details
Voltage (AC) | 12 V-AC |
Lens Color | Green |
Illuminated | Illuminated |
Voltage (DC) | 12 V-DC |
Description
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (4FRH4)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 40A, 500V AC, Non-Indicating (A50QS40-4)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (LC1D80G7)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-D2B)
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- ALLEN BRADLEY ILLUMINATED RED PUSHBUTTON (800H-FRXTP16RD4)
- ALLEN BRADLEY ILLUMINATED RED 120V-AC PUSHBUTTON (800H-PRB16RD2Z3)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EDW3B1P)
- Allen Bradley Switches