Shop All Push Button Switches
Allen Bradley
Green Pushbutton
Mfr # 800H-AR1
Zoro # G704297642
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finger Safe Guards No Guards
- Hazardous Location No
- Operator Type Flush Head
- Block Type No Contacts
- Cap/Button Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800H-AR1
- Zoro # G704297642
- Country of Origin Unknown
- Category Push Button Switches
Details
Finger Safe Guards | No Guards |
Hazardous Location | No |
Operator Type | Flush Head |
Block Type | No Contacts |
Cap/Button Color | Green |
Factory or User Assembled | Factory Assembled |
Contact Blocks | No Contacts |
Lens Color | Green |
Description
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 7 50lb Red Cable Tie 100/BG (AL-07-50-2-C)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- ALLEN BRADLEY ILLUMINATED RED 120V-AC PUSHBUTTON (800H-PRB16RD2Z3)
- ALLEN BRADLEY Bootless Flush Head Red Pushbutton (800H-AR6A)
- ALLEN BRADLEY SQUARE ILLUMINATED 120V-AC PUSHBUTTON (800MB-CPA16GA)
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- ALLEN BRADLEY ILLUMINATED RED PUSHBUTTON (800H-FRXTP16RD4)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K11)
- Allen Bradley Push Button Switches