Shop All Fuse Reducers & Clips
Allen Bradley
Fuse Clip Spring-Packaged Other Electrical Component
Mfr # 40195-022-03-R
Zoro # G510402575
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 40195-022-03-R
- Zoro # G510402575
- Country of Origin Unknown
- Category Fuse Reducers & Clips
Details
DC Voltage Rating | Not Rated |
Item | Fuse Clip |
Body Style | Screw-In |
Description
Fuse Clip Spring-Packaged Other Electrical Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G118)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 3P (HBL7843D)
- SQUARE D Fuse Clip, 9070 Series, Midget UL Class (9070SF41B)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- Allen Bradley Fuse Reducers & Clips