Shop All Programmable Controller Accessories
Allen Bradley
Ethernet And Communication Modules, 1734-Apb
Mfr # 1734-APB
Zoro # G706614706
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Din-rail
- Application In-Cabinet
- Temperature Rating -20 to 55°C (-4 to 131°F)
- Special Features Standard
- Enclosure None (open-style)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1734-APB
- Zoro # G706614706
- UPC # 612598276561
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Mounting | Din-rail |
Application | In-Cabinet |
Temperature Rating | -20 to 55°C (-4 to 131°F) |
Special Features | Standard |
Enclosure | None (open-style) |
Type | Adapter |
Power Supply | 24V DC |
I/O Adapter and Communication Interface Modules | Point Profibus W/24Vdc Ps |
Communication Protocol | Profibus DP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC24)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY Flex I/o Input Module (1794-IB16)
- ALLEN BRADLEY Point I/O 2 Point Thermocouple Other Plc And Dcs Module (1734-IT21)
- ALLEN BRADLEY Panelview 2711PT7C22D9P (2711P-T7C22D9P)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- ABB S800 IO Digital Input Module, 3BSE008550R1 (3BSE008550R1)
- Allen Bradley Programmable Logic Controls (PLC)