Shop All Pneumatic Regulators
Allen Bradley
Differential 525PSI Pneumatic Pressure Controller, 836TD462J
Mfr # 836T-D462J
Zoro # G308373988
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type With Type 316 Stainless Steel Bellows
- Style D - Style Pressure Difference Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 836T-D462J
- Zoro # G308373988
- UPC # 662073160625
- Country of Origin Unknown
- Category Pneumatic Regulators
Details
Operation Type | With Type 316 Stainless Steel Bellows |
Style | D - Style Pressure Difference Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- CONTINENTAL 1" x 25 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-025-11-G)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, El (2039-10-10S)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-11)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- PORTER-CABLE Regulator with Gauge 1/4" NPT (PXCM019-0351)
- DIXON Series 1-Compact Regulator /Gauge, 3/8" (R73G-3RG)
- Allen Bradley Pneumatic System Components