Shop All Power Relays
Allen Bradley
Current 230V-Ac Ser B Other Relay
Mfr # 809S-C1-10A-230
Zoro # G404377040
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115/230V AC
- DC Contact Rating - Relay 1 to 10A @ DC
- AC Contact Rating - Relay 1 to 10A @ AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 809S-C1-10A-230
- Zoro # G404377040
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | Single-Phase Current Monitoring Relay |
Coil Volts | 115/230V AC |
DC Contact Rating - Relay | 1 to 10A @ DC |
AC Contact Rating - Relay | 1 to 10A @ AC |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-2-R)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- GROTE Switch, Sealed, On/Off, 2 Screw, 20A (82-2111)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- Allen Bradley Electrical Relays