Shop All Programmable Controller Accessories
Allen Bradley
Controllogix 8 Point Ser A Output Module
Mfr # 1756-OH8I
Zoro # G706160777
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Output and Communication Status, Module Health
- Mounting Chassis
- Enclosure None (open-style)
- Removable Terminal Block 1756-TBCH or 1756-TBS6H
- Type Digital Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1756-OH8I
- Zoro # G706160777
- UPC # 612598171446
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Display | Output and Communication Status, Module Health |
Mounting | Chassis |
Enclosure | None (open-style) |
Removable Terminal Block | 1756-TBCH or 1756-TBS6H |
Type | Digital Output |
Output Signal | 90-146 VDC |
Digital DC Output Modules (Please select number of Removable terminal Blocks as addded in the list.) | 90-146 VDC Isolated 2 Amp Output 8 Pts (36 Pin) |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Special Features | Per Point Isolation |
Isolation | 250 V continuous between outputs |
Product Type | I/O Modules |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-300-R)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- ALLEN BRADLEY Panelview 600 Backlight Lamp Ser A Operator Interface (2711-NL5)
- ALLEN BRADLEY Plc5 Output Module Ser B (1771-OB)
- ALLEN BRADLEY ALLEN BRADLEY 20-750-ENC-1 (20-750-ENC-1)
- ALLEN BRADLEY Controllogix Output Module Ser A (1756-OA16)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- Allen Bradley Programmable Controller Accessories