Shop All Programmable Controller Accessories
Allen Bradley
Controller 1756L73
Mfr # 1756-L73
Zoro # G208131657
product price: $8,556.99
/ea
Free Shipping & Returns
$8,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Chassis
- Display Digital
- Type Standard Controller
- Memory 8 MB
- Replacement Battery 1756-ESMCAP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1756-L73
- Zoro # G208131657
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Mounting | Chassis |
Display | Digital |
Type | Standard Controller |
Memory | 8 MB |
Replacement Battery | 1756-ESMCAP |
Operating Temperature | 0 to 60°C (32 to 140°F) |
ControlLogix Controllers | ControlLogix 5570 Controller with 8 MB Memory, USB Port, 4 Character Alpha/Numeric Display. |
Special Features | Standard |
Non Volatile Memory Option | Secure Digital |
Enclosure | None (open-style) |
Embedded Network Port | None |
Product Type | Controller |
Local Programming Port | 1 USB |
Motion Axis Supported | 100 |
Description
1756L73 Controller Controllogix 8 Mb User Memory 098 Mkb IO Memory Usb Port 500 Controller Connections 4 Character AlphaNumeric Display 5 Ma at 12 Vdc 800 Ma at 51 Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- W BOX 14/3 15' 3 TAP IND EXT CO (0E-CX14315)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- ALLEN BRADLEY REDUNDANCY 24V-DC SER A OTHER PLC AND DCS MODULE (1606-XLPRED)
- ALLEN BRADLEY Controllogix Analog Input Module Ser A (1756-IF8)
- ALLEN BRADLEY Compact IO 5069AENTR (5069-AENTR)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ALLEN BRADLEY ASSEMBLY LOGIC KIT PCB CIRCUIT BOARD (1336-L6)
- IFM AS Interface power distributor (E70588)
- Allen Bradley Programmable Logic Controls (PLC)