Shop All Programmable Controller Accessories
Allen Bradley
Compactlogix Input Module Ser A
Mfr # 1769-IA16
Zoro # G106006583
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35mm, 1.38"
- Mounting DIN Rail / Panel mount
- Height 118mm, 4.65"
- Display Status LEDs
- Depth 87mm, 3.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1769-IA16
- Zoro # G106006583
- UPC # 662468992800
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Width | 35mm, 1.38" |
Height | 118mm, 4.65" |
Depth | 87mm, 3.43" |
Details
Mounting | DIN Rail / Panel mount |
Display | Status LEDs |
Input Signal | 79 to 132V AC |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Isolation | 1517V AC for 1 s or 2145V DC for 1 s, input point to bus and group to group, 132V AC working voltage (IEC Class 2 reinforced insulation) |
Digital Input Modules | 16 Point 120 VAC Input Module |
Number Of Channels | 16 |
Type | Digital Input |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Replacement Door | 1769-RD (2 per kit) |
Special Features | Standard |
Replacement Door Label | 1769-RL1 (2 per kit) |
Enclosure | None (open-style) |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- GAMPAK CAP SERV ENTR HEAD 3"" (02-51258)
- K-TOOL INTERNATIONAL Maxi Fuse Assortment56PC (KTI-00082)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- ALLEN BRADLEY 8K Ram Memory Module (1785-MS)
- ALLEN BRADLEY Controllogix Analog Input Module Ser A (1756-IF8)
- ALLEN BRADLEY IO Module 1734IB8 (1734-IB8)
- ALLEN BRADLEY Output Module 1734OE4C (1734-OE4C)
- SIEMENS Dc Drive 6SL31201TE210AD0 (6SL3120-1TE21-0AD0)
- Allen Bradley Programmable Logic Controls (PLC)