Shop All Programmable Controller Accessories
Allen Bradley
Compactblock Ser A Input Module
Mfr # 1791DS-IB12
Zoro # G208665206
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application DC Input Sink Module
- Mounting Din-rail
- Series SER A
- Type In-Cabinet
- Communication Devicenet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1791DS-IB12
- Zoro # G208665206
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Application | DC Input Sink Module |
Mounting | Din-rail |
Series | SER A |
Type | In-Cabinet |
Communication | Devicenet |
Input | 12 point |
Power Supply | 24V DC |
Enclosure | None (open-style) |
Temperature Rating | -10 to 55°C (14 to 131°F) |
DeviceNet Safety CompactBlocks | DeviceNet Safety CompactBlock Input Module, 12 Inputs, 4 Test Outputs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95, (PTHS482428G4A)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- ALLEN BRADLEY Output Module 1769OW16 (1769-OW16)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- ALLEN BRADLEY Flex I/O Ser A Output Module (1794-OB8)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- ALLEN BRADLEY Input Module 1769IF4 (1769-IF4)
- PRX Igbt Scr, CM400HA12H (CM400HA-12H)
- Allen Bradley Programmable Logic Controls (PLC)