Shop All Programmable Controller Accessories
Allen Bradley
Compact I/o 16pt Relay Output Module Ser A
Mfr # 1769-OW16
Zoro # G708458346
original price:
$2,127.22
82% off
new price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 118mm, 4.65"
- Mounting DIN Rail / Panel mount
- Depth 87mm, 3.43"
- Width 35mm, 1.38"
- Display Status LEDs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1769-OW16
- Zoro # G708458346
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Height | 118mm, 4.65" |
Depth | 87mm, 3.43" |
Width | 35mm, 1.38" |
Details
Mounting | DIN Rail / Panel mount |
Display | Status LEDs |
Replacement Door Label | 1769-RL1 (2 per kit) |
Type | Digital Output |
Digital Contact Output Modules | 16 Point VAC/VDC Relay Output Module |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Number Of Channels | 16 |
Enclosure | None (open-style) |
Output Signal | 5 to 265V AC, 5 to 125V DC |
Special Features | Standard |
Replacement Door | 1769-RD (2 per kit) |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Isolation | 1836V AC for 1 s or 2596V DC for 1 s, group to group 265V AC working voltage (basic insulation) 150V AC working voltage (IEC Class 2 reinforced insulation) |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0100)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 3 Pole, 277/480V AC, B Curve (BDA34125Y)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- ALLEN BRADLEY Smart Motor Controller 150C43NBRNS (150-C43NBR-NS)
- ALLEN BRADLEY IO Module 1734IB8 (1734-IB8)
- ALLEN BRADLEY Output Module 1756OF8 (1756-OF8)
- ALLEN BRADLEY MEMORY ETHERNET AND COMMUNICATION MODULE (1775-MX)
- BECKHOFF LIGHTBUS COUPLER OTHER PLC AND DCS MODULE (BK2000)
- Allen Bradley Programmable Logic Controls (PLC)