Shop All Programmable Controller Accessories
Allen Bradley
Compact AC Output I/O Module Ser A
Mfr # 1769-OA16
Zoro # G005967930
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35mm, 1.38"
- Display Status LEDs
- Depth 87mm, 3.43"
- Height 118mm, 4.65"
- Mounting DIN Rail / Panel mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1769-OA16
- Zoro # G005967930
- UPC # 612598286225
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Width | 35mm, 1.38" |
Depth | 87mm, 3.43" |
Height | 118mm, 4.65" |
Details
Display | Status LEDs |
Mounting | DIN Rail / Panel mount |
Replacement Door Label | 1769-RL1 (2 per kit) |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Type | Digital Output |
Replacement Door | 1769-RD (2 per kit) |
Number Of Channels | 16 |
Digital Solid-State Output Modules | 16 Point 120/240 VAC Output Module |
Special Features | Solid State Output |
Isolation | 1836V AC for 1 s or 2596V DC for 1 s, group to group. 265V AC working voltage (basic insulation). 150V AC working voltage (IEC Class 2 reinforced insulation) |
Output Signal | 85 to 265V AC |
Enclosure | None (open-style) |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- ALLEN BRADLEY MICROLOGIX 1200 PROGRAMMABLE SER C CONTROLLER MODULE (1762-L24AWA)
- ALLEN BRADLEY Digital Input Safety Module 1734IB8S (1734-IB8S)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- ALLEN BRADLEY Output Module 1734OE4C (1734-OE4C)
- ALLEN BRADLEY Input Module, 1734-IB8 (1734-IB8)
- ALLEN BRADLEY MEMORY ETHERNET AND COMMUNICATION MODULE (1775-MX)
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- Allen Bradley Programmable Controller Accessories