Shop All Circuit Breakers
Allen Bradley
Circuit Breaker, 1492-GS Series 10A, 2 Pole, 277/480V AC, G Curve
Mfr # 1492-GS2G100
Zoro # G110930928
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 1492-GS
- Amps 10A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1492-GS2G100
- Zoro # G110930928
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 1492-GS |
Amps | 10A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Actuator | Toggle |
DC Voltage Rating | 65V DC |
Curve Type | G |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (6EAV3)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 90A, 3 Pole, 240/480/600V AC (140G-H6F3-C90)
- ALLEN BRADLEY Miniature Circuit Breaker, 40A, 4 Pole, 170V AC (1492-RCDA4A40)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 125A, 3 Pole, 220/690V AC (140G-G6C3-D12)
- ALLEN BRADLEY Miniature Circuit Breaker, 1489-D Series 5A, 2 Pole, Not Rated, C Curve (1489-D2C050)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SPM Series 6A, 3 Pole, 277/480V AC, C Curve (1492-SPM3C060)
- GE CURRENT Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- Allen Bradley Circuit Breakers