Shop All Busways & Bus Plugs
Allen Bradley
Busbar, 80A, 1 Poles
Mfr # 1492-A1B8
Zoro # G008238129
product price: $1,086.99
/pk 10, $108.70/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Number of Poles 1
- Bus Bars Single Phase, 80 A, 57 Devices Per Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1492-A1B8
- Zoro # G008238129
- Country of Origin Unknown
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 80A |
Number of Poles | 1 |
Bus Bars | Single Phase, 80 A, 57 Devices Per Meter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- LISLE WINDSHLD LOCK STRIP TOOL (LI47000)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604GNK)
- ALLEN BRADLEY 12Pin Bus Bar, 1489AMCL112 (1489-AMCL112)
- ALLEN BRADLEY Circuit Breaker Accessory Kit Ser A (140G-G-EA1J)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCW12SN)
- SQUARE D Interior, 100A, 240V AC || 48V DC (NQ430L1C14)
- SQUARE D Mechanical Lug Kit, 125A, 2 Poles (LV426966)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- Allen Bradley Power Distribution