Shop All Programmable Controller Accessories
Allen Bradley
Bridge Module 1756CNBR
Mfr # 1756-CNBR
Zoro # G608131653
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Communication Module
- Display Digital
- Mounting Chassis
- ControlNet Communication Interface Modules ControlNet Redundant Bridge Module (40-48 connections)
- Special Features Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1756-CNBR
- Zoro # G608131653
- UPC # 612598174089
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Type | Communication Module |
Display | Digital |
Mounting | Chassis |
ControlNet Communication Interface Modules | ControlNet Redundant Bridge Module (40-48 connections) |
Special Features | Standard |
Product Type | Communication Module |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Communication | ControlNet |
Enclosure | None (open-style) |
Local Programming Port | 1 RJ45 |
Interface | 2 ControlNet BNC's |
Description
1756Cnbr Bridge Module Redundant Controllogix Controlnet 10Amp at 51Vdc 2Ma at 24Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- BURNDY Steel Grounding Stud, 4/0AWG, 7.38In (GSTUD34HY)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, 100PK (803900B)
- ALLEN BRADLEY ALLEN BRADLEY 20-750-ENC-1 (20-750-ENC-1)
- ALLEN BRADLEY Smart Motor Controller 150C43NBRNS (150-C43NBR-NS)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- ALLEN BRADLEY Output Module 1756OF8 (1756-OF8)
- ALLEN BRADLEY Kinetix 5500 195-264/324-528V-AC 0-460V-AC 3Ph Servo Drives and Amplifier (2198-H008-ERS)
- ALLEN BRADLEY Output Module 1756OB16D (1756-OB16D)
- OKUMA Fub-P4MA Servo Module (E4809-045-174-A)
- Allen Bradley Programmable Controller Accessories