Shop All Push Button Switches
Allen Bradley
Black Pushbutton
Mfr # 800T-A2AY
Zoro # G403446105
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap/Button Color Black
- Head/Cap Option Standard Head/Cap
- Block Type, First Level Stackable Sealed Switch (Stackable, hermetically sealed)
- Operator Type Flush Head
- Factory or User Assembled Factory Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800T-A2AY
- Zoro # G403446105
- Country of Origin Unknown
- Category Push Button Switches
Details
Cap/Button Color | Black |
Head/Cap Option | Standard Head/Cap |
Block Type, First Level | Stackable Sealed Switch (Stackable, hermetically sealed) |
Operator Type | Flush Head |
Factory or User Assembled | Factory Assembled |
Contact Blocks | 1 N.O. - 1 N.C. Stackable Sealed Switch |
Finger Safe Guards | No Guards |
Lens Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11579001)
- PRIME-LINE Diecast Zinc 15/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5821)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- ALLEN BRADLEY ILLUMINATED RED 120V-AC PUSHBUTTON (800H-PRB16RD2Z3)
- EDWARDS MANUAL ABORT STATION EMERGENCY STOP BUTTON (51092-0196)
- Allen Bradley Push Buttons & Indicators