Shop All Terminal Blocks
Allen Bradley
AUXILLARY TERMINAL AND CONTACT BLOCK
Mfr # 100-FA22
Zoro # G809922975
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Screw Terminals
- 100-C Accessories Auxiliary Contact Block for Front Mounting
- Configuration 2 N.O. - 2 N.C.
- Contact Type Standard
- Mounting Front Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 100-FA22
- Zoro # G809922975
- Country of Origin Unknown
- Category Terminal Blocks
Details
Terminal Type | Screw Terminals |
100-C Accessories | Auxiliary Contact Block for Front Mounting |
Configuration | 2 N.O. - 2 N.C. |
Contact Type | Standard |
Mounting | Front Mounting |
Sequence Terminal Designations | Starting at 5- |
Front Mounted Auxiliary Contact | 5_, 6_, 7_, 8_ |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (CA11B-A216-600E)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- ZORO SELECT 16 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3706)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- ALLEN BRADLEY Compact Busbar Terminal And Contact Block (140M-C-W452)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- Allen Bradley Terminal Blocks