Shop All Programmable Controller Accessories
Allen Bradley
Armorpoint I/O Ssi Encoder Ser A Other Plc And Dcs Module
Mfr # 1738-SSIM23
Zoro # G708665188
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- I/O Type Serial Module
- Number of I/O Synchronous Serial Interface Channel
- Termination Type M23
- Voltage or I/O Synchronous Serial Interface Channel
- Series SER A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1738-SSIM23
- Zoro # G708665188
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
I/O Type | Serial Module |
Number of I/O | Synchronous Serial Interface Channel |
Termination Type | M23 |
Voltage or I/O | Synchronous Serial Interface Channel |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLK007)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY Dual Axis Inverter 2198D006ERS3 (2198-D006-ERS3)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- ALLEN BRADLEY Analog Output Module 1756OF8I (1756-OF8I)
- ALLEN BRADLEY Output Module 1756OF8 (1756-OF8)
- Allen Bradley Programmable Logic Controls (PLC)