Shop All Programmable Controller Accessories
Allen Bradley
Armorblock Guard I/O Devicenet 8 Point Digital Comb Ser A Other Plc And Dcs Module
Mfr # 1732DS-IB8
Zoro # G308665199
original price:
$892.95
66% off
new price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Input Sink Module
- Network Connection DeviceNet
- Communication DeviceNet
- I/O Type Input Module
- Number of Inputs and Outputs 8 Sinking Inputs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1732DS-IB8
- Zoro # G308665199
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Application | Input Sink Module |
Network Connection | DeviceNet |
Communication | DeviceNet |
I/O Type | Input Module |
Number of Inputs and Outputs | 8 Sinking Inputs |
Termination Type | DC Micro (M12) |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-5)
- ALLEN BRADLEY Analog Output Module 1756OF8I (1756-OF8I)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- ALLEN BRADLEY Dual Axis Inverter 2198D006ERS3 (2198-D006-ERS3)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- ALLEN BRADLEY Output Module 1769OB32 (1769-OB32)
- FOXBORO Comm Interface Processor Module (P0951BA FBP10)
- Allen Bradley Programmable Controller Accessories