Shop All Programmable Controller Accessories
Allen Bradley
Analog Output Module 1756OF8I
Mfr # 1756-OF8I
Zoro # G108092300
product price: $3,455.99
/ea
Free Shipping & Returns
$3,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Analog Output Modules (Please select number of Removable terminal Blocks as addded in the list.) Analog Output Module, 8 Isolated Points, Current and Voltage (36 Pin)
- Type Analog Output Module
- Product Type I/O Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1756-OF8I
- Zoro # G108092300
- UPC # 884951989955
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Analog Output Modules (Please select number of Removable terminal Blocks as addded in the list.) | Analog Output Module, 8 Isolated Points, Current and Voltage (36 Pin) |
Type | Analog Output Module |
Product Type | I/O Modules |
Description
1756Of8I Analog Output Module 8 Isolated Points Current And Voltage 36 Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-8501)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B01B)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- ALLEN BRADLEY Plc5 Output Module Ser B (1771-OB)
- ALLEN BRADLEY Input Module 1769IF4 (1769-IF4)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- ALLEN BRADLEY Output Module 1756OF8 (1756-OF8)
- ALLEN BRADLEY REDUNDANCY 24V-DC SER A OTHER PLC AND DCS MODULE (1606-XLPRED)
- ALLEN BRADLEY Dual Axis Inverter 2198D006ERS3 (2198-D006-ERS3)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- Allen Bradley Programmable Logic Controls (PLC)