Shop All AC Drives
Allen Bradley
Ac Drive 25CD4P0N114
Mfr # 25C-D4P0N114
Zoro # G008073393
original price:
$6,664.85
70% off
Free Shipping & Returns
$1,952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480V
- Max. Output Amps 4 Amps
- Enclosure IP20 NEMA Open Type
- Input Phase AC Three Phase 380-480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 25C-D4P0N114
- Zoro # G008073393
- UPC # 887172530388
- Country of Origin United States
- Category AC Drives
Details
Input Voltage | 380 to 480V |
Max. Output Amps | 4 Amps |
Enclosure | IP20 NEMA Open Type |
Input Phase AC | Three Phase 380-480V |
Description
25Cd4P0N114 Ac Drive Frequency Control Powerflex 527 480 Vac 3 Phase 4 Amp 15 Kw 2 Hp Ip20 Nema Type Open Standard Interface Module Filter Standard Braking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- MILWAUKEE TOOL 1-1/2 in. Concrete Vibrator Head (48-37-5015)
- NSK NSK 6010 C3, 6000 Series Single Row Deep Groove Ball Bearing (6010 C3)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- ALLEN BRADLEY Ac Drive 25AD4P0N104 (25A-D4P0N104)
- ALLEN BRADLEY POWERFLEX 400 380-480V-AC 0-320HZ 0-460V-AC 40HP AC VFD DRIVE (22C-D060A103)
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- ALLEN BRADLEY Ac Drive 25AD2P3N114 (25A-D2P3N114)
- ALLEN BRADLEY Ac Drive 22AD6P0N104 (22A-D6P0N104)
- ALLEN BRADLEY Ac Drive 25BD2P3N104 (25B-D2P3N104)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- Allen Bradley AC Drives