Shop All AC Drives
Allen Bradley
Ac Drive 25BD2P3N114
Mfr # 25B-D2P3N114
Zoro # G308073352
original price:
$838.31
38% off
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480V
- Enclosure IP20 NEMA Open Type
- Input Phase AC Three Phase 380-480V
- Max. Output Amps 2.3 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 25B-D2P3N114
- Zoro # G308073352
- UPC # 884951886001
- Country of Origin United States
- Category AC Drives
Details
Input Voltage | 380 to 480V |
Enclosure | IP20 NEMA Open Type |
Input Phase AC | Three Phase 380-480V |
Max. Output Amps | 2.3 Amps |
Description
25Bd2P3N114 Drive Powerflex 525 380 480 Volt Ac 075 Kw 1 Horse Power 23 Amp Normal Amp Heavy Duty Frame A With Integral Emc Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- WESTWARD Power Supply (TT10Z916PSG)
- ARO Valve, Alpha Series, A412SS-024-D (A412SS-024-D)
- ALLEN BRADLEY Ac Drive 22BD010N104 (22B-D010N104)
- ALLEN BRADLEY Ac Drive 25AD4P0N104 (25A-D4P0N104)
- ALLEN BRADLEY Ac Drive 25CD1P4N114 (25C-D1P4N114)
- ALLEN BRADLEY VPLB1003TPK12AA 25AD4P0N114 (25A-D4P0N114)
- ALLEN BRADLEY Ac Drive 25AD010N104 (25A-D010N104)
- ALLEN BRADLEY Ac Drive 25BD1P4N114 (25B-D1P4N114)
- HONEYWELL SMART VFD FR4 REPLACEMENT FAN (HVFDSDFANFR4)
- Allen Bradley Variable Frequency Drives