Shop All AC Drives
Allen Bradley
Ac Drive 25AD030N104
Mfr # 25A-D030N104
Zoro # G108073361
original price:
$4,337.59
64% off
Free Shipping & Returns
$1,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480V
- Max. Output Amps 30 Amps
- Input Phase AC Three Phase 380-480V
- Enclosure IP20 NEMA Open Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 25A-D030N104
- Zoro # G108073361
- UPC # 885630952437
- Country of Origin United States
- Category AC Drives
Details
Input Voltage | 380 to 480V |
Max. Output Amps | 30 Amps |
Input Phase AC | Three Phase 380-480V |
Enclosure | IP20 NEMA Open Type |
Description
25Ad030N104 Ac Drive Powerflex 523 Series 380480 V Ac 5060 Hz Three Phase 20 Hp 15 Kw Ip 20 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- HHIP SPU-422 TiN Coated Carbide Insert (6022-2422)
- INGERSOLL-RAND Guard (AG121-106-4)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- ALLEN BRADLEY Ac Drive 25AD013N104 (25A-D013N104)
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- ALLEN BRADLEY Ac Drive 25AD1P4N104 (25A-D1P4N104)
- ALLEN BRADLEY Ac Drive 22AD4P0N104 (22A-D4P0N104)
- AAON VFD 5HP 480VJ1000 YASKAWA (R75330)
- Allen Bradley Variable Frequency Drives