Shop All Push Button Control Stations
Allen Bradley
800H-2Hn4 Heavy Duty Station Pushbutton
Mfr # 800H-2HN4
Zoro # G302483911
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EXTEND - RETRACT
- Booted Operator Option No Boots on Push Buttons
- Operator Function Momentary
- Pilot Light Options None
- Enclosure Type Stainless Steel, Flip Lever Op
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 800H-2HN4
- Zoro # G302483911
- Country of Origin Unknown
- Category Push Button Control Stations
Details
Legend | EXTEND - RETRACT |
Booted Operator Option | No Boots on Push Buttons |
Operator Function | Momentary |
Pilot Light Options | None |
Enclosure Type | Stainless Steel, Flip Lever Op |
Number Of Push Buttons | Two Push Buttons |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Reversing Drum Swtch, RS-1M-SH with Hndle (RS-1M-SH)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5CB)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 240/480V AC (31EH51)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- ALLEN BRADLEY CONTROL STATION PUSHBUTTON (800F-1MM3)
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (20C802)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BF201)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- Allen Bradley Push Button Control Stations