Shop All Sensor Cordsets & Receptacles
Allen Bradley
5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable
Mfr # 889N-F5AF-12F
Zoro # G808567023
original price:
$143.79
9% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16AWG
- Length 12 ft
- Male Connector Style No Connector
- Female Connector Style Female, Straight
- Female End Termination Mini/Mini Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 889N-F5AF-12F
- Zoro # G808567023
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16AWG |
Length | 12 ft |
Details
Male Connector Style | No Connector |
Female Connector Style | Female, Straight |
Female End Termination | Mini/Mini Plus |
Number Of Pins | 5-Pin, Same as Female End |
Pin Layout (Male End) | Flying Lead Color Codes: |
Male End Termination | Cable |
Cable Type | PVC Cable, Yellow, Unshielded |
Hardware Material | Epoxy coated Zinc |
Special Characteristics | Standard |
Cable Color Code | IEC Standard Color Code (European) |
Pin Layout (Female End) | Pinout: |
Voltage (AC) | 600 V-AC |
Description
5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- Allen Bradley Sensors