Shop All Overload Relays
Allen Bradley
5.4-27A Amp Overload Relay
Mfr # 193-EEED
Zoro # G805303860
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Current Range (A) 5.4-27A (3 Phase)
- Overload Relay Type Trip Class 10, 15, 20, 30, Auto/Manual-Auto Reset Screw Type
- Phases Three Phase
- Mounts to to 100-C30 to C43
- Current 5.4 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 193-EEED
- Zoro # G805303860
- Country of Origin Unknown
- Category Overload Relays
Details
Full Load Current Range (A) | 5.4-27A (3 Phase) |
Overload Relay Type | Trip Class 10, 15, 20, 30, Auto/Manual-Auto Reset Screw Type |
Phases | Three Phase |
Mounts to to | 100-C30 to C43 |
Current | 5.4 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3DF13C)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- D-LINE Spiral Wrap, 1.000 In., 8 ft., Black (US/CTW2.5B)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- ALLEN BRADLEY SIZE 00-1 MANUAL RESET OVERLOAD RELAY (815-BOV49)
- ALLEN BRADLEY OVERLOAD RELAY (815-EOV4)
- ALLEN BRADLEY 0.2-1A AMP OVERLOAD RELAY (193-1EEBB)
- ALLEN BRADLEY Size 2 Overload Relay (815-COV4)
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- Allen Bradley Motor Controls