Shop All Sensor Cordsets & Receptacles
Allen Bradley
4Pin Dc Micro Straight Qd 5M Cordset Cable
Mfr # 889D-F4WE-5
Zoro # G909092080
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18AWG
- Cable Type ToughWeld Cable, Unshielded
- Number Of Pins 4-Pin, Same as Female End
- Pin Layout (Male End) Flying Lead Color Codes:
- Pin Layout (Female End) Pinout:
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 889D-F4WE-5
- Zoro # G909092080
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 18AWG |
Details
Cable Type | ToughWeld Cable, Unshielded |
Number Of Pins | 4-Pin, Same as Female End |
Pin Layout (Male End) | Flying Lead Color Codes: |
Pin Layout (Female End) | Pinout: |
Hardware Material | Epoxy coated Zinc |
Cable Color Code | IEC Standard Color Code (European) |
Female Connector Style | Female, Straight |
Female End Termination | DC Micro (M12) |
Male Connector Style | No Connector |
Special Characteristics | Standard |
Male End Termination | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- Allen Bradley Sensors